Overview
Mfr description
MKMR12T-1 ROD END
- Metric
- Carbon Steel Body
- Protective Coated For Corrosion Resistance
- Alloy Steel Race Heat Treated
- Carbon Steel With Ptfe Liner
- 52100 Steel Ball Heat Treated Hard Chrome Plated
Specifications
- Rod End TypeMale
- Bore Diameter
- Shank Thread SizeM12 x 1.25
- Thread DirectionRight Hand
- GradePrecision
- Lubrication TypeSelf-Lubricating
- Housing MaterialCarbon Steel - corrosion resistant plating
- Ball Material52100 BEARING STEEL HEAT TREATED CHROME PLATE
- Race MaterialAlloy Steel - Heat Treated
- Radial Static Load Capacity18,494 N
- Axial Static Load Capacity18,494 N
- Head Diameter30 mm
- LubricationSelf Lubricating
- Length To Ball Center54 mm
- SeriesMK
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data