Motion
YPB4T
High Misalignment Spherical Plain Bearing - 0.2500 in Bore, 0.7400 in OD, 0.5930 in Inner Ring Width, Open, Precision Grade
MI ITEM #06505253
MFR #YPB4T
Price$28.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Misalignment Spherical Plain Bearing - 0.2500 in Bore, 0.7400 in OD, 0.5930 in Inner Ring Width, Open, Precision Grade
MI ITEM #06505253
MFR #YPB4T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.17/each

Specifications

Dimensions

  • Ball Diameter
    0.5930 in
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.5930 in
  • Misalignment Angle  
    24 °
  • Outer Ring Width
    0.2550 in
  • Outside Diameter  
    0.7400 in
  • Overall Width
    0.7400 in
  • Weight
    0.04 lbs

Details

  • Ball Material
    440 C Stainless Steelheat Treated
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    7560 lbf
  • Series
    YPB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009548

Overview

Mfr description
YPB4T SPHERICAL PLAIN BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text