Motion
PCMR10Z
PCMR10Z - ROD END (PC) 2-PC ALLOY HT - M-R 5/8-5/8 ZERK
MI ITEM #06505281
MFR #PCMR10Z
List Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCMR10Z - ROD END (PC) 2-PC ALLOY HT - M-R 5/8-5/8 ZERK
MI ITEM #06505281
MFR #PCMR10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.39/each for your price

Overview

Mfr description
PCMR10Z ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    26 °
  • Thread Type
    5/8-18
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Series
    PCM
  • UPC_NO
    806990044068
  • Weight
    0.36 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text