Motion
YPB12T
High Misalignment Spherical Plain Bearing - 0.7500 in Bore, 1.5625 in OD, 1.2800 in Inner Ring Width, Open, Precision Grade
MI ITEM #06505283
MFR #YPB12T
List Price$80.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Misalignment Spherical Plain Bearing - 0.7500 in Bore, 1.5625 in OD, 1.2800 in Inner Ring Width, Open, Precision Grade
MI ITEM #06505283
MFR #YPB12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.51/each for your price

Overview

Mfr description
YPB12T SPHERICAL PLAIN BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Inner Ring Width
  • Ball Diameter
    1.3250 in
  • Outer Ring Width
    0.6200 in
  • Ball Material
    440 C Stainless Steelheat Treated
  • Grade
    Precision
  • Race Material
    Stainless Steel
  • Overall Width
    1.5625 in
  • Radial Static Load Capacity
    53507 lbf
  • Series
    YPB
  • UPC_NO
    806990009609
  • Weight
    0.32 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text