Motion
MHML10T
Metric Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, Self-Lubricating
Mi Item #06505286
MFR #MHML10T
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, Self-Lubricating
Mi Item #06505286
MFR #MHML10T

Mfr description
MHML10T ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.30/each

Specifications

Dimensions

  • Ball Width
    14 mm
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Length To Ball Center
    48 mm
  • Misalignment Angle
    17 °
  • Shank Thread Size
    M10 x 1.5
  • Thread Size
    M10x1.5
  • Weight
    0.15 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    50,277 N
  • Rod End Type
    Male
  • Series
    MHM-T
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990016751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)