Motion
COM6TC2
PTFE Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4060 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06505295
MFR #COM6TC2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4060 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06505295
MFR #COM6TC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.4060 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.3120 in
  • Outside Diameter  
    0.8125 in

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    12600 lbf
  • Series
    COM
  • Type Of Bearing
    Radial

Overview

Mfr description
COM6TC2 SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text