Overview
Mfr description
HFR4TSC2 ROD END
- Alloy steel body, heat-treated, protective coated for corrosion resistance
- Alloy steel race, heat-treated, protective coated for corrosion resistance PTFE lined
- 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground
Specifications
- Rod End TypeFemale
- Bore Diameter
- Shank Thread Size1/4-28 in
- Thread DirectionRight Hand
- GradePrecision
- Lubrication TypeSelf-Lubricating
- Housing MaterialAlloy Steel Heat Treated Corrosion Resistant Plating
- Ball Material52100 Bearing Steel Heat Treated Chrome Plated Precision Ground
- Race MaterialSteel
- Radial Static Load Capacity6190 lbf
- Head Diameter0.7500 in
- LubricationSelf Lubricating
- Head Width0.281 in
- Standards MetSAEJ1120
- SeriesHF-T
- Manufacturer Catalog NumberHFR4TSC2
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data