Motion
KFR12TS
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #06505321
MFR #KFR12TS
List Price$77.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #06505321
MFR #KFR12TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.48/each for your price

Overview

Mfr description
KFR12TS ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance PTFE lined
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16 in
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    14 °
  • Thread Type
    UNF-2B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    11518 lbf
  • Head Diameter
    1.7500 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.687 in
  • Ball Diameter
    1.3120 in
  • Standards Met
    SAEJ1120
  • Series
    KF-T
  • Manufacturer Catalog Number
    KFR12TS
  • UPC_NO
    806990046291
  • Weight
    1.19 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text