Motion
MHMR20Z
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Lubrication Fitting
Mi Item #06505327
MFR #MHMR20Z
Price$91.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Lubrication Fitting
Mi Item #06505327
MFR #MHMR20Z

Mfr description
MHMR20Z ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.36/each

Specifications

Dimensions

  • Ball Width
    25 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Length To Ball Center
    78 mm
  • Misalignment Angle
    20 °
  • Shank Thread Size
    M20 x 1.5
  • Thread Size
    M20x1.5
  • Weight
    0.64 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Rod End Type
    Male
  • Series
    MHM
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990050793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)