Motion
KMR8-10Z
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #06505338
MFR #KMR8-10Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #06505338
MFR #KMR8-10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.500 in
  • Shank Thread Size
    5/8-18 in
  • Thread Size
    5/8-18

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated Precision Ground
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Unlubricated
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KMR8-10Z
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Series
    KM
  • Standards Met
    SAEJ1120
  • Thread Direction
    Right Hand

Overview

Mfr description
KMR8-10Z ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text