Motion
KMR10-12Z
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
MI ITEM #06505339
MFR #KMR10-12Z
Price$40.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
MI ITEM #06505339
MFR #KMR10-12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.97/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.562 in
  • Misalignment Angle
    13 °
  • Shank Thread Size
    3/4-16 in
  • Thread Size
    3/4-16
  • Weight
    0.58 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KMR10-12Z
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Series
    KM
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    3/4-16
  • UPC_NO
    806990046055

Overview

Mfr description
KMR10-12Z ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text