Motion
MCOM20
Metric Spherical Plain Bearing - 20 mm Bore, 46 mm OD, 25 mm Inner Ring Width, Open, Commercial Grade
Mi Item #06505342
MFR #MCOM20
Price$32.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 20 mm Bore, 46 mm OD, 25 mm Inner Ring Width, Open, Commercial Grade
Mi Item #06505342
MFR #MCOM20

Mfr description
MCOM20 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel (Mfr.'s Option - Stainless Steel), Heat Treated, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.08/each

Specifications

Dimensions

  • Ball Diameter
    34.93 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    25 mm
  • Misalignment Angle  
    14.5 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    46 mm
  • Overall Width
    46 mm
  • Weight
    230 g

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    260086 N
  • Series
    MCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990017277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)