Motion
MCOM8
Metric Spherical Plain Bearing - 8 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #06505354
MFR #MCOM8
Your Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 8 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #06505354
MFR #MCOM8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.08/each(List $26.33)

Overview

Mfr description
MCOM8 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel (Mfr.'s Option - Stainless Steel), Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    15.88 mm
  • Outer Ring Width
    9 mm
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Grade
    Commercial
  • Race Material
    Alloy Steel
  • Overall Width
    22 mm
  • Radial Static Load Capacity
    59121 N
  • Series
    MCOM
  • Manufacturer Product Page
  • UPC_NO
    806990017154
  • Weight
    24 g
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text