Motion
HML16Z-2
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12 in, With Lubrication Fitting
MI ITEM #06505356
MFR #HML16Z-2
List Price$214.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12 in, With Lubrication Fitting
MI ITEM #06505356
MFR #HML16Z-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.22/each for your price

Overview

Mfr description
HML16Z-2 ROD END
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1-12 in
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    17 °
  • Thread Type
    1-12
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel Heat Treated Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Steel
  • Head Diameter
    2.7500 in
  • Lubrication
    Non-Lubricated
  • Head Width
    1.000 in
  • Ball Diameter
    1.8750 in
  • Ball Width
    1.3750 in
  • Standards Met
    SAEJ1120
  • Series
    HM
  • Manufacturer Catalog Number
    HML16Z-2
  • UPC_NO
    806990049223
  • Weight
    2.11 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    1-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text