Motion
CMR10TS
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Maintenance Free/Self-Lubricating
MI ITEM #06505361
MFR #CMR10TS
List Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Maintenance Free/Self-Lubricating
MI ITEM #06505361
MFR #CMR10TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.15/each for your price

Overview

Mfr description
CMR10TS ROD END
  • Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    5/8-18
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    26 °
  • Thread Type
    5/8-18
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    9563 lbf
  • Head Diameter
    1.5000 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.4840 in
  • Ball Diameter
    1.1250 in
  • Standards Met
    SAEJ1120
  • Series
    CM-T
  • UPC_NO
    806990043023
  • Weight
    0.61 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text