Overview
Mfr description
MKFR12Z-1 ROD END
- Metric Protective Coated For Corrosion Resistance
- Z Suffix Designates Zerk-type Grease Fitting
Specifications
- Rod End TypeFemale
- Bore Diameter
- Shank Thread SizeM12 x 1.25
- Thread DirectionRight Hand
- GradePrecision
- Lubrication TypeLubrication Fitting
- Housing MaterialCarbon Steel - corrosion resistant plating
- Ball Material52100 BEARING STEEL HEAT TREATED CHROME PLATE
- Race MaterialAlloy Steel - Heat Treated
- Head Diameter30 mm
- LubricationUnlubricated
- Length To Ball Center50 mm
- SeriesMK
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data