Motion
AIB4T
Ptfe Spherical Plain Bearing - 0.2500 in Bore, 0.6094 in OD, 0.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #06505375
MFR #AIB4T
Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ptfe Spherical Plain Bearing - 0.2500 in Bore, 0.6094 in OD, 0.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #06505375
MFR #AIB4T

Mfr description
AIB4T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance, Oil Coated (Mfr. Option – Stainless Steel)
  • LINER: Self-Lubricating PTFE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.79/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.3750 in
  • Misalignment Angle  
    14.5 °
  • Outer Ring Width
    0.2810 in
  • Outside Diameter  
    0.6094 in
  • Overall Width
    0.6094 in
  • Weight
    0.02 lbs

Details

  • Additional Details
    Heat Treated | Precision Ground | Hard Chrome Plated | Protective Coated for Corrosion Resistance | Oil Coated
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Bearing Material
    Alloy/Chromoly Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    AIB4T
  • Outer Ring Material
    Alloy Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    8430 lbf
  • Series
    AIB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)