Motion
KFL16-1
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-14 in, No Fitting
MI ITEM #06505378
MFR #KFL16-1
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-14 in, No Fitting
MI ITEM #06505378
MFR #KFL16-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.96/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Ball Width
    1.3750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.0000 in
  • Misalignment Angle
    17 °
  • Thread Size
    1-14
  • Weight
    2.11 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    KFL16-1
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    43541 lbs
  • Rod End Type
    Female
  • Series
    KF
  • Standards Met
    SAE J1120
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990004154

Overview

Mfr description
KFL16-1 ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text