Motion
GFR6TS
Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Maintenance Free/Self-Lubricating
MI ITEM #06505380
MFR #GFR6TS
Your Price$37.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Maintenance Free/Self-Lubricating
MI ITEM #06505380
MFR #GFR6TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.76/each(List $52.12)

Overview

Mfr description
GFR6TS ROD END
  • Stainless ball and body, PTFE lined,Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/8-24
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    22 °
  • Thread Type
    UNF-2B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    300 Series Stainless Steel
  • Ball Material
    440C Stainless Steel
  • Radial Static Load Capacity
    4527 lbf
  • Head Diameter
    1.0000 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.3590 in
  • Ball Diameter
    0.7190 in
  • Standards Met
    SAEJ1120
  • Series
    GF-T
  • UPC_NO
    806990043726
  • Weight
    0.20 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text