Motion
COM-M16T
Spherical Plain Bearing - 16 mm Bore, 38 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #06505471
MFR #COM-M16T
Price$88.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 16 mm Bore, 38 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #06505471
MFR #COM-M16T

Mfr description
COM-M16T METRIC SPHERICAL BEARING W/PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.60/each

Specifications

Dimensions

  • Ball Diameter
    28.58 mm
  • Bore Diameter  
    16 mm
  • Inner Ring Width  
    21 mm
  • Misalignment Angle  
    15 º
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    38 mm
  • Weight
    0.13 kg

Details

  • Ball Material
    Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    177343 N
  • Series
    COM-M
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)