Motion
MM-M8Z
Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Zerk Fitting
Mi Item #06505479
MFR #MM-M8Z
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Zerk Fitting
Mi Item #06505479
MFR #MM-M8Z

Mfr description
MM-M8Z METRIC MALE ROD END W/ ZERK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.25/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    8 mm
  • Head Diameter
    22.25 mm
  • Head Width
    0.3440 in
  • Length To Ball Center
    42 mm
  • Misalignment Angle
    18 º
  • Shank Thread Length  
    25 mm
  • Shank Thread Size
    M8 x 1.25
  • Thread Size
    M8
  • Weight
    0.031 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    13591 N
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029038631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)