Motion
AB-10T
Spherical Rod End - Bore Diameter: 0.6250 in, Self-Lubricating
MI ITEM #06505482
MFR #AB-10T
Price$190.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6250 in, Self-Lubricating
MI ITEM #06505482
MFR #AB-10T

Mfr description
AB-10T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.13/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    14.28 mm
  • Length To Ball Center
    2.6250 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    1.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.38 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel - Heat Treated
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Lined
  • Radial Static Load Capacity
    17955 lbs
  • Rod End Type
    Male
  • Series
    AB-T
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)