Motion
MIB-6
Spherical Plain Bearing - 0.3750 in Bore, 0.8437 in OD, 0.5000 in Inner Ring Width, Open
MI ITEM #06505485
MFR #MIB-6
Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.8437 in OD, 0.5000 in Inner Ring Width, Open
MI ITEM #06505485
MFR #MIB-6

Mfr description
MIB-6 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.46/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    9.5 º
  • Outer Ring Width
    0.4060 in
  • Outside Diameter  
    0.8437 in
  • Weight
    0.059 lbs

Details

  • Ball Material
    Low Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    11677 lbf
  • Series
    MIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029036873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)