Motion
MG-16T-2
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Self-Lubricating
MI ITEM #06505488
MFR #MG-16T-2
Price$276.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Self-Lubricating
MI ITEM #06505488
MFR #MG-16T-2

Mfr description
MG-16T-2 FEMALE L/H ROD END W/ PTFE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.22/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Misalignment Angle
    17 º
  • Overall Height
    5.5000 in
  • Shank Thread Size
    1-12
  • Thread Size
    1-12
  • Weight
    2.41 lbs

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    43541 lbf
  • Rod End Type
    Female
  • Series
    MG
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B-LH
  • UPC_NO
    190029035340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)