Motion
MW-M12T
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, Self-Lubricating
Mi Item #06505489
MFR #MW-M12T
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, Self-Lubricating
Mi Item #06505489
MFR #MW-M12T

Mfr description
MW-M12T METRIC FEMALE ROD END W/ PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Ball Diameter
    22.23 mm
  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Head Width
    12 mm
  • Misalignment Angle
    17 º
  • Overall Height
    65 mm
  • Shank Thread Size
    M12 x 1.75
  • Thread Size
    M12 x 1.75
  • Weight
    0.095 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    18215 N
  • Rod End Type
    Female
  • Series
    MW
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029039805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)