Motion
HAB-12T
Spherical Plain Bearing - 0.7500 in Bore, 1.5625 in OD, 1.2800 in Inner Ring Width, Open, High Performance Grade
Mi Item #06505505
MFR #HAB-12T
Price$257.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.5625 in OD, 1.2800 in Inner Ring Width, Open, High Performance Grade
Mi Item #06505505
MFR #HAB-12T

Mfr description
HAB-12T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.37/each

Specifications

Dimensions

  • Ball Diameter
    1.3750 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    1.2800 in
  • Misalignment Angle  
    18 º
  • Outer Ring Width
    0.6200 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    1.2800 in
  • Weight
    0.332 lbs

Details

  • Additional Details
    PTFE Lined | Self-Lubricating | Staking Groove available (suffix G)
  • Ball Material
    4130 Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    HAB-12T
  • Outer Ring Material
    4130 Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Steel
  • Radial Static Load Capacity
    53707 lbf
  • Series
    HAB
  • Standards Met
    SAE-AS81820 Type A
  • Type Of Bearing
    Radial
  • UPC_NO
    190029027567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)