Motion
MMF-M20T
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Ptfe Lined
Mi Item #06505528
MFR #MMF-M20T
Price$236.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Ptfe Lined
Mi Item #06505528
MFR #MMF-M20T

Mfr description
MMF-M20T METRIC MALE ROD END W/PTFE
  • Body - Carbon steel, protective coated for corrosion resistance.
  • Race - Carbon steel, protective coated for corrosion resistance.
  • Ball - Alloy steel, heat treated, hard chrome plated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.95/each

Specifications

Dimensions

  • Ball Diameter
    1.3750 in
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Head Width
    0.7090 in
  • Length To Ball Center
    78 mm
  • Misalignment Angle
    20 º
  • Overall Height
    101 mm
  • Shank Thread Length  
    47 mm
  • Shank Thread Size
    M20 x 1.5
  • Thread Size
    M20x1.5
  • Weight
    0.29 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    50952 N
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029037948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)