Motion
MIB-16T
Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open
Mi Item #06505531
MFR #MIB-16T
Price$257.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open
Mi Item #06505531
MFR #MIB-16T

Mfr description
MIB-16T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.72/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Misalignment Angle  
    15 º
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    2.1250 in
  • Weight
    0.788 lbs

Details

  • Ball Material
    Low Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    60000 lbf
  • Series
    MIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029036804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)