Motion
AW-M12Z
Spherical Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, Regreasable
MI ITEM #06505534
MFR #AW-M12Z
Price$144.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, Regreasable
MI ITEM #06505534
MFR #AW-M12Z

Mfr description
AW-M12Z METRIC FEMALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.86/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Head Width
    0.4720 in
  • Length To Ball Center
    50 mm
  • Misalignment Angle
    17 º
  • Overall Height
    65 mm
  • Shank Thread Length  
    24 mm
  • Shank Thread Size
    M12 x 1.75
  • Thread Size
    M12
  • Weight
    0.095 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    44490 N
  • Rod End Type
    Female
  • Series
    AW
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029019302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)