Motion
XM-5
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 3/8-24
Mi Item #06505536
MFR #XM-5
Price$43.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 3/8-24
Mi Item #06505536
MFR #XM-5

Mfr description
XM-5 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.52/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.3440 in
  • Misalignment Angle
    12 º
  • Overall Height
    2.4380 in
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.112 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    5323 lbf
  • Rod End Type
    Male
  • Series
    XM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029046490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)