Motion
MM-14-1
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14, Non-Lubricated
Mi Item #06505539
MFR #MM-14-1
Price$278.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14, Non-Lubricated
Mi Item #06505539
MFR #MM-14-1

Mfr description
MM-14-1 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.89/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.8750 in
  • Head Diameter
    2.0000 in
  • Head Width
    0.6870 in
  • Length To Ball Center
    3.3750 in
  • Misalignment Angle
    12 º
  • Overall Height
    4.3750 in
  • Shank Thread Length  
    1.8750 in
  • Shank Thread Size
    7/8-14
  • Thread Size
    7/8-14
  • Weight
    0.906 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    22843 lbf
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029037061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)