Motion
VCG-8
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
MI ITEM #06505541
MFR #VCG-8
List Price$58.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
MI ITEM #06505541
MFR #VCG-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.41/each for your price

Overview

Mfr description
VCG-8 FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    16 º
  • Thread Type
    UNF-2B-LH
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    7229 lbf
  • Head Diameter
    1.3120 in
  • Head Width
    0.4530 in
  • Ball Diameter
    0.8750 in
  • Overall Height
    2.7810 in
  • Series
    VCG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029044922
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.29 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text