Motion
MGF-M10
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.25
MI ITEM #06505544
MFR #MGF-M10
Your Price$47.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.25
MI ITEM #06505544
MFR #MGF-M10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.58/each(List $65.66)

Overview

Mfr description
MGF-M10 METRIC FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10 x 1.25
  • Thread Direction
    Left Hand
  • Misalignment Angle
    17 º
  • Thread Type
    -6H-LH
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    20603 N
  • Head Diameter
    27 mm
  • Series
    MGF
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029035807
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.08 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text