Motion
JNL-0624
Jam Nut - 0.3750 in Thread Size, 0.6500 in OD, Zinc Plated Yellow Material
Mi Item #06505548
MFR #JNL-0624
Price$3.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 0.3750 in Thread Size, 0.6500 in OD, Zinc Plated Yellow Material
Mi Item #06505548
MFR #JNL-0624

Mfr description
JNL-0624 HEX THIN JAM NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.47/each

Specifications

Dimensions

  • Height
    0.2190 in
  • Outside Diameter  
    0.6500 in
  • Thread Size  
    0.3750 in
  • Width
    0.5620 in

Details

  • Lock Nut Type
    Jam Nut
  • Material
    Zinc Plated Yellow
  • Product Type
    Bearing Lock Nuts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)