Motion
SIB-8T
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0938 in OD, 0.6250 in Inner Ring Width, Open
Mi Item #06505551
MFR #SIB-8T
Price$168.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0938 in OD, 0.6250 in Inner Ring Width, Open
Mi Item #06505551
MFR #SIB-8T

Mfr description
SIB-8T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.17/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.6250 in
  • Misalignment Angle  
    9.5 º
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.0938 in
  • Overall Width
    0.6250 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    PTFE liner
  • Ball Material
    Stainless Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    SIB-8T
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    28110 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029043345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)