Motion
AW-M6Z
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, Zerk Fitting
MI ITEM #06505557
MFR #AW-M6Z
List Price$85.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, Zerk Fitting
MI ITEM #06505557
MFR #AW-M6Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.93/each for your price

Overview

Mfr description
AW-M6Z METRIC FEMALE ROD END W/ ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M6 x 1.0
  • Thread Direction
    Right Hand
  • Misalignment Angle
    13 º
  • Thread Type
    -6H
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    25781 N
  • Head Diameter
    19 mm
  • Series
    AW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029019586
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.025 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text