Motion
XM-10Z
Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16, Zerk Fitting
MI ITEM #06505561
MFR #XM-10Z
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16, Zerk Fitting
MI ITEM #06505561
MFR #XM-10Z

Mfr description
XM-10Z MALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.35/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.5620 in
  • Length To Ball Center
    2.8750 in
  • Misalignment Angle
    13 º
  • Overall Height
    3.7500 in
  • Shank Thread Length  
    1.7500 in
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.602 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated Protective Coated For Corrosion Resistance
  • Rod End Type
    Male
  • Series
    XM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029046339

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)