Motion
AW-4T
Spherical Rod End - Bore Diameter: 0.2500 in, Self-Lubricating
Mi Item #06505585
MFR #AW-4T
Price$66.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in, Self-Lubricating
Mi Item #06505585
MFR #AW-4T

Mfr description
AW-4T FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.57/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    7.14 mm
  • Length To Ball Center
    1.3120 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    0.7500 in
  • Thread Size
    1/4-28
  • Weight
    0.06 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    6190 lbs
  • Rod End Type
    Female
  • Series
    AW-T
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)