Motion
AG-M12T
Spherical Rod End - Bore Diameter: 0.4720 in, Self-Lubricating
MI ITEM #06505600
MFR #AG-M12T
Price$161.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4720 in, Self-Lubricating
MI ITEM #06505600
MFR #AG-M12T

Mfr description
AG-M12T METRIC FEMALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.17/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.4720 in
  • Head Diameter
    30 mm
  • Head Width
    12 mm
  • Length To Ball Center
    50 mm
  • Misalignment Angle
    17 °
  • Shank Thread Length  
    24 mm
  • Thread Size
    M12x1.75
  • Weight
    0.21 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    10002 lbf
  • Rod End Type
    Female
  • Series
    AG-MT
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)