Motion
HF5GY
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: .3125-24, Regreasable
Mi Item #06505608
MFR #HF5GY
Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: .3125-24, Regreasable
Mi Item #06505608
MFR #HF5GY

Mfr description
HF5GY BEARING,RODEND,FEMALE,.312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.11/each

Specifications

Dimensions

  • Ball Diameter
    0.625 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.344 in
  • Length To Ball Center
    1.3750 in
  • Misalignment Angle
    7 °
  • Overall Height
    1.8130 in
  • Shank Thread Length  
    0.7500 in
  • Shank Thread Size
    .3125-24
  • Thread Size
    5/16-24
  • Weight
    0.08 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Manufacturer Upc Number
    637400201906
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    3350 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400201906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)