Motion
BJGR4
BJGR4 - BALL JOINT (BJG) GROMMET TYPE - 1/28-28 UNF, CARBON STEEL, CLEAR ZINC
MI ITEM #06505628
MFR #BJGR4
Your Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGR4 - BALL JOINT (BJG) GROMMET TYPE - 1/28-28 UNF, CARBON STEEL, CLEAR ZINC
MI ITEM #06505628
MFR #BJGR4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.39/each(List $4.88)

Overview

Mfr description
BJGR4 ROD END
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.1930 in
  • UPC_NO
    806990123718
  • Weight
    0.06 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text