Motion
BJGR5
BJGR5 - BALL JOINT (BJG) GROMMET TYPE - 5/16-24 UNF, CARBON STEEL, CLEAR ZINC
MI ITEM #06505632
MFR #BJGR5
Your Price$4.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJGR5 - BALL JOINT (BJG) GROMMET TYPE - 5/16-24 UNF, CARBON STEEL, CLEAR ZINC
MI ITEM #06505632
MFR #BJGR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.99/each(List $6.88)

Overview

Mfr description
BJGR5 ROD END
  • BALL STUD: Carbon Steel, Protective Coated for Corrosion Resistance
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Thread Type
    UNF-2A
  • Ball Diameter
    0.2320 in
  • UPC_NO
    806990123725
  • Weight
    0.09 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text