Motion
303-0500-LY/L
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #06506216
MFR #303-0500-LY/L
Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #06506216
MFR #303-0500-LY/L

Mfr description
303-0500LY-LG VEST 6 POCKET CLASS 3
  • Durable polyester solid front and breathable mesh back and sleeves
  • 2" two tone reflective tape for optimum visibility
  • Zipper closure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.77/each

Specifications

Dimensions

  • Length
    48 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Back | Zipper Front Closure | Radio Pocket | Dual Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Cambodia
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Surveyor
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    Radio Mic Tabs
  • Manufacturer Upc Number
    616314096976
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Pockets
    11
  • Pattern
    2-Tone
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • UPC_NO
    616314096976
  • Vest Color
    Hi-Vis Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)