Motion
303-0500-LY/M
High-Visibility Vest - ANSI Class: Type R Class 3
Mi Item #06506217
MFR #303-0500-LY/M
Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 3
Mi Item #06506217
MFR #303-0500-LY/M

Mfr description
303-0500LY-M VEST 6 POCKET CLASS 3
  • Durable polyester solid front and breathable mesh back and sleeves
  • 2" two tone reflective tape for optimum visibility
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.77/each

Specifications

Dimensions

  • Length
    48 cm

Details

  • ANSI Class
    Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Cambodia
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314097003
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314097003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)