Motion
MK2TB63-50R-A96L

SMC CORP OF AMERICA
MK2TB63-50R-A96L

MK2T Rotary Clamp Cylinder - Double Guide Type -
Mi Item #06506238
MFR #MK2TB63-50R-A96L
Price$492.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB63-50R-A96L

MK2T Rotary Clamp Cylinder - Double Guide Type -
Mi Item #06506238
MFR #MK2TB63-50R-A96L

Mfr description
MK2TB63-50R-A96L CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.62/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Guide Type
    Double
  • Magnet
    Magnetic Piston
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3 M Lead Wire, A96 Auto Switch, Standard (Female Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Clamping
  • Suffix For Stroke
    R
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)