Motion
CS-FG EP-2 DRUM
CS-FG EP Series Calcium Sulfonate Complex Grease - USP Mineral Oil-Based, Calcium Sulfonate Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Food Grade, Water Resistant
MI ITEM #06507221
MFR #CS-FG EP-2 DRUM
Price$2,810.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CS-FG EP Series Calcium Sulfonate Complex Grease - USP Mineral Oil-Based, Calcium Sulfonate Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Food Grade, Water Resistant
MI ITEM #06507221
MFR #CS-FG EP-2 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,810.33/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    5 yr
  • Weight
    134.00 lbs

Details

  • Application
    Meat processing plants, canneries, dairies, breweries
  • Base Type
    Calcium Sulfonate
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    USP Mineral Oil-Based, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215413805
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • NSF Rating
    H1
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    CS-FG EP
  • UPC_NO
    089215413805
  • Viscosity
    105
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss

Overview

Mfr description
L0138-039 1/4 DRUM/120 LB. KEG GREASE
  • NSF H1 Registered
  • Superior protection from rust and corrosion
  • Excellent resistance to water washout and spray off

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought