Motion
KFL24Z
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.500 in, Shank Thread Size: 2-12 in, With Lubrication Fitting
MI ITEM #06507224
MFR #KFL24Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.500 in, Shank Thread Size: 2-12 in, With Lubrication Fitting
MI ITEM #06507224
MFR #KFL24Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFL24Z ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    2-12 in
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated Precision Ground
  • Race Material
    Steel
  • Radial Static Load Capacity
    64770 lbf
  • Head Diameter
    3.5000 in
  • Lubrication
    Unlubricated
  • Head Width
    1.125 in
  • Standards Met
    SAEJ1120
  • Series
    KF
  • Manufacturer Catalog Number
    KFL24Z
  • UPC_NO
    806990019042
  • Product Type
    Spherical Rod Ends
  • Thread Size
    2-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text