Overview
Mfr description
KML5SZ ROD END
- Carbon steel body, heat-treated, protective coated for corrosion resistance
- Alloy steel race, heat-treated, protective coated for corrosion resistance
- 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground
Specifications
- Rod End TypeMale
- Bore Diameter
- Shank Thread Size5/16-24 in
- Thread DirectionLeft Hand
- GradePrecision
- Lubrication TypeLubrication Fitting
- Housing MaterialCarbon Steel - Corrosion Resistant Plating
- Ball Material52100 Bearing Steel Heat Treated Chrome Plated Precision Ground
- Race MaterialSteel
- Head Diameter0.8750 in
- LubricationUnlubricated
- Head Width0.344 in
- Standards MetSAEJ1120
- SeriesKM
- Manufacturer Catalog NumberKML5SZ
- UPC_NO806990044860
- Product TypeSpherical Rod Ends
- Thread Size5/16-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data