Motion
TS4845030010000

AKRO-MILS
TS4845030010000

Bulk Box Lid - Black
Mi Item #06507254
MFR #TS4845030010000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
TS4845030010000

Bulk Box Lid - Black
Mi Item #06507254
MFR #TS4845030010000

Mfr description
TS4845030 BLACK LID
  • Made in the USA
  • Lid for Bulk Box 48 x45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    3 x 48 x 45 in
  • Height
    3 in
  • Length
    48 in
  • Outside Height
    3 in
  • Outside Length
    48 in
  • Outside Width
    45 in
  • Overall Height
    3 in
  • Overall Length
    48 in
  • Overall Width
    45 in
  • Width
    45 in

Details

  • Accessory Type
    Lid
  • Color
    Black
  • Finish Coating
    HDPE
  • Fm Approval
    Not FM Approved
  • Material
    HDPE
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)