Motion
BN48453420BLACK

AKRO-MILS
BN48453420BLACK

Bulk Box - Black Color, HDPE, HDPE Material, 34 x 48 x 45 in, 2500 lbs Weight Capacity
MI ITEM #06507278
MFR #BN48453420BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
BN48453420BLACK

Bulk Box - Black Color, HDPE, HDPE Material, 34 x 48 x 45 in, 2500 lbs Weight Capacity
MI ITEM #06507278
MFR #BN48453420BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    34 x 48 x 45 in
  • Height
    34 in
  • Length
    48 in
  • Outside Height
    34 in
  • Outside Length
    48 in
  • Outside Width
    45 in
  • Overall Height
    34 in
  • Overall Length
    48 in
  • Overall Width
    45 in
  • Width
    45 in

Details

  • Color
    Black
  • Finish Coating
    HDPE
  • Fm Approval
    Not FM Approved
  • Material
    HDPE
  • Package Quantity
    1
  • Weight Capacity
    2500 lbs

Overview

Mfr description
BN48453420 BLACK BIN
  • Made in the USA
  • 2 Drop down doors on length side
  • 2500 lb Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought